Zoro Homepage

SINGLE SOCKET

  • Mfr # P7TF-05

  • Zoro # G110080159


product price: $16.89
/ea

Key Features

Color
Black
Socket Type
Elevator
Number of Pins
5
Width
19 mm
Depth
60.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7TF-05
Zoro #
G110080159
UPC #
4536854793455
Country of Origin
China

Dimensions

Width
19 mm
Depth
60.5 mm
Height
75.5 mm

Details

Color
Black
Socket Type
Elevator
Item
Relay Sockets and Hardware
Number of Pins
5
Mounting Style
DIN Rail/Screw
Compatible with Manufacturer Model Number
G7TC
Current Rating
5 A
Base Style
Square
Electrical Connection
Screw
Compatible Manufacturer Part Number
G7TC
Compatible Manufacturer Model Number
G7TC
For Use With Mfr. Model Number
G7TC
Compatible Relays
G7TC
Weight
28 g
Compatible with Manufacturer Model No.
G7TC
Compatible with Mfr. Model No.
G7TC
For Use with Mfr Model Number
G7TC
Compatible Pump Manufacturer Part Number
G7TC
Compatible Mfr. Model Number
G7TC

Description

Relay Sockets and Hardware, Current Rating 5 A, Electrical Connection Screw, Number of Pins 5, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays G7TC, Compatible Manufacturer Part Number G7TC, Depth 60.5 mm, Height 75.5 mm, Weight 28 g, Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.