Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, MOSFET

  • Mfr # G3RV-ST700-D-H AC/DC24

  • Zoro # G811086481


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Status Indicator
Mechanical Flag
Includes
Integrated Low Profile Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-D-H AC/DC24
Zoro #
G811086481
UPC #
4549734763417
Country of Origin
Japan

Dimensions

Body Depth
3.15 in
Overall Depth
3.43 in
Body Width
0.24 in
Body Height
3.54 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Status Indicator
Mechanical Flag
Includes
Integrated Low Profile Socket
Response Time
3 msec
Maximum Switching Voltage
21.6V
Series
G3RV-ST Series
Current Rating
6 A
Socket Supply Voltage
24V AC/DC
Standards
UL E41515
Input Voltage
24V AC/DC
Weight
1.06 oz
For Use With
Control Panels
Contact Rating (DC)
3 A @ 24V
Socket Included
Integrated Low Profile Socket
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-22 Degrees F
Dielectric Strength
2,500V AC between Input and Output
IP Rating
IP20
Output Voltage Range
5 to 24V DC
Input Current
30 A
Current Type
AC/DC
Switch Configuration
Form C

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 24V AC/DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.