Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, Triac

  • Mfr # G3RV-ST700-A AC/DC48

  • Zoro # G411086508


product price: $66.99
/ea

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Series
G3RV-ST Series
Socket Included
Integrated Low Profile Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3RV-ST700-A AC/DC48
Zoro #
G411086508
UPC #
4549734763158
Country of Origin
Japan

Dimensions

Overall Depth
3.43 in
Body Depth
3.15 in
Body Height
3.54 in
Body Width
0.24 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Series
G3RV-ST Series
Socket Included
Integrated Low Profile Socket
Standards
UL E41515
Contact Rating (AC)
2 A @ 240V
Weight
1.06 oz
Current Rating
6 A
For Use With
Control Panels
IP Rating
IP20
Includes
Integrated Low Profile Socket
Status Indicator
Mechanical Flag
Input Voltage
48V AC/DC
Maximum Switching Voltage
43.2V
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-22 Degrees F
Socket Supply Voltage
48V AC/DC
Dielectric Strength
2,500V AC between Input and Output
Response Time
11 msec
Input Current
30 A
Output Switching Mode
Zero Crossing
Current Type
AC/DC
Output Voltage Range
100 to 240V AC
Switch Configuration
Form C

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 48V AC/DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.