Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Spring Terminal, DIN Rail, Triac

  • Mfr # G3RV-ST500-A AC200

  • Zoro # G211086500


product price: $74.99
/ea

Key Features

Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
Socket Included
Integrated Low Profile Socket
Body Height
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST500-A AC200
Zoro #
G211086500
UPC #
4549734762946
Country of Origin
Japan

Dimensions

Body Height
3.54 in
Body Width
0.24 in
Body Depth
3.15 in
Overall Depth
3.43 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
Socket Included
Integrated Low Profile Socket
IP Rating
IP20
Socket Supply Voltage
200V AC
Dielectric Strength
2,500V AC between Input and Output
Status Indicator
Mechanical Flag
Series
G3RV-ST Series
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-22 Degrees F
Input Voltage
200V AC
Contact Rating (AC)
2 A @ 240V
Weight
1.06 oz
Response Time
11 msec
Maximum Switching Voltage
180V
Includes
Integrated Low Profile Socket
Standards
UL E41515
For Use With
Control Panels
Current Rating
6 A
Input Current
30 A
Current Type
AC
Output Switching Mode
Zero Crossing
Switch Configuration
Form C
Output Voltage Range
100 to 240V AC

Description

Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 200V AC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.