Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Spring Terminal, DIN Rail, Triac

  • Mfr # G3RV-ST500-A AC/DC24

  • Zoro # G010877583


product price: $64.35
/ea

Key Features

Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
Weight
1.06 oz
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3RV-ST500-A AC/DC24
Zoro #
G010877583
UPC #
4549734762908
Country of Origin
Japan

Dimensions

Body Depth
3.15 in
Overall Depth
3.43 in
Body Height
3.54 in
Body Width
0.24 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
Weight
1.06 oz
Input Voltage
24V AC/DC
Includes
Integrated Low Profile Socket
Status Indicator
Mechanical Flag
Maximum Switching Voltage
21.6V
Dielectric Strength
2,500V AC between Input and Output
Socket Supply Voltage
24V AC/DC
Contact Rating (AC)
2 A @ 240V
Response Time
11 msec
Current Rating
6 A
Series
G3RV-ST Series
For Use With
Control Panels
Maximum Operating Temperature
131 Degrees F
Standards
UL E41515
Socket Included
Integrated Low Profile Socket
IP Rating
IP20
Minimum Operating Temperature
-22 Degrees F
Switch Configuration
Form C
Output Switching Mode
Zero Crossing
Input Current
30 A
Output Voltage Range
100 to 240V AC
Current Type
AC/DC

Description

Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 24V AC/DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.