Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Spring Terminal, DIN Rail, Triac

  • Mfr # G3RV-ST500-AL AC100

  • Zoro # G711086482


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
IP Rating
IP20
Status Indicator
Mechanical Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST500-AL AC100
Zoro #
G711086482
UPC #
4549734763004
Country of Origin
Japan

Dimensions

Body Width
0.24 in
Overall Depth
3.43 in
Body Depth
3.15 in
Body Height
3.54 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Spring Terminal
Mounting Style
DIN Rail
Switch Component Type
Triac
IP Rating
IP20
Status Indicator
Mechanical Flag
Standards
UL E41515
Maximum Operating Temperature
131 Degrees F
Weight
1.06 oz
Contact Rating (AC)
2 A @ 240V
Socket Included
Integrated Low Profile Socket
Dielectric Strength
2,500V AC between Input and Output
Minimum Operating Temperature
-22 Degrees F
For Use With
Control Panels
Series
G3RV-ST Series
Response Time
3 msec
Current Rating
6 A
Includes
Integrated Low Profile Socket
Socket Supply Voltage
100V AC
Input Voltage
100V AC
Maximum Switching Voltage
90V
Output Voltage Range
100 to 240V AC
Switch Configuration
Form C
Input Current
30 A
Current Type
AC

Description

Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 100V AC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.