Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20 A at 480 V AC Contact Rating

  • Mfr # A-20GV2-B7-K

  • Zoro # G3231487


product price: $14.35
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-20GV2-B7-K
Zoro #
G3231487
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.91 in
Height - Snap Action Switch
1.16 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Actuator Length
1.91"
Mounting Dimension
1.00" Centers
Height
1.16"
Length
1.94"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.69"
Roller Width
0.16 in
Body Width
1.94 in
Roller Diameter
0.37 in
Overall Height
1.16 in
Lever Actuator Length
1.91 in
Body Depth
0.69 in
Mounting Hole Diameter
3/16 in
Overall Depth
0.69 in
Overall Width
1.94 in
Body Height
1.16 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 14 V
Contact Form- Switches
SPDT
Series
A
Housing Material
Plastic
Current Rating
20A
Voltage Rating
480VAC
Terminal Type
Screw
Over Travel
0.094 in
Differential Travel
0.087 in
Operating Force
3.2 oz
Max. Pretravel
0.472 in
Release Force
0.49 ozf
Operating Temp. Range
-25 Degrees to 80 Degrees C
Watertight - Snap Action Switch
No
Type of Actuator
Hinge Roller Lever
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
Screw
Standards
CSA, UL Listed
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
20 A @ 480 V
Operating Force - Minimum
0.88 N
Differential Travel - Maximum
0.0472 in
Operating Force - Maximum
0.88 N
Body Material
Plastic
Overtravel
0.094 in
Electrical Connection
Screw
Roller Adjustability
Fixed
Roller Position
Inside Offset
Operating Temperature - Minimum
-13 Degrees F
Pretravel
0.472 in
Actuator Style
Hinge Roller Lever
Roller Material
Plastic
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
176 Degrees F

Description

Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.91 in, Height - Snap Action Switch 1.16 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.