Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Switch Cover, PVC, F/ Z Series

  • Mfr # AP-Z

  • Zoro # G1346904


product price: $4.45
/ea

Key Features

For Use With
Basic Precision Type Z Series Snap Action Switches
Material
Plastic
Color
Gray
Height
2 5/64 in
Resists
Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-Z
Zoro #
G1346904
UPC #
-
Country of Origin
Japan

Dimensions

Height
2 5/64 in
Overall Length
15/16 in
Overall Height
2 1/16 in
Overall Width
2 1/16 in

Details

Item
Snap Switch Cover
For Use With
Basic Precision Type Z Series Snap Action Switches
Material
Plastic
Color
Gray
Resists
Dust
Compatible Product Type
Snap Switches
Product Type
Protective Cover
Compatible with Series
Z

Description

Dustproof Switch Cover, Polyvinyl Chloride, Side Mounting Method, Fits Basic Precision Type Z Series Snap Action Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.