Socket, 11 PIN, P2CF-11
Mfr # P2CF-11
Zoro # G610634210
product price: $21.19
/eaKey Features
Socket Type
Elevator
Width
50 mm
Depth
31.2 mm
Base Style
Octal
Electrical Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2CF-11
Zoro #
G610634210
UPC #
4536854821134
Country of Origin
Japan
Dimensions
Width
50 mm
Depth
31.2 mm
Height
74 mm
Details
Item
Socket
Socket Type
Elevator
Base Style
Octal
Electrical Connection
Screw
Mounting Style
DIN Rail
Compatible Relays
Solid State Timers
Compatible with Manufacturer Model Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Number of Pins
11
Compatible Manufacturer Part Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Compatible Manufacturer Model Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
For Use With Mfr. Model Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Number of Terminals
11
Compatible with Manufacturer Model No.
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Compatible with Mfr. Model No.
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
For Use with Mfr Model Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Compatible Pump Manufacturer Part Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Compatible Mfr. Model Number
H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC
Description
Socket, Electrical Connection Screw, Number of Pins 11, Number of Terminals 11, Mounting Style DIN Rail, Compatible Relays Solid State Timers, Compatible with Manufacturer Model Number H3CR-F 100-240AC/100-125DC, H3CR-F 24-48AC/12-48DC, Depth 31.2 mm, Height 74 mm, Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.