Zoro Homepage

Socket, 11 PIN, P3GA-11

  • Mfr # P3GA-11

  • Zoro # G010707521


product price: $30.99
/ea

Key Features

Socket Type
Back Pin
Width
45 mm
Depth
27 mm
Height
45 mm
Number of Pins
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3GA-11
Zoro #
G010707521
UPC #
4536854821141
Country of Origin
Japan

Dimensions

Width
45 mm
Depth
27 mm
Height
45 mm

Details

Item
Socket
Socket Type
Back Pin
Number of Pins
11
Electrical Connection
Screw
Mounting Style
Plug-In
Compatible with Manufacturer Model Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible Relays
Solid State Multi-Functional Timers
Base Style
Octal
Compatible Manufacturer Part Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible Manufacturer Model Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
For Use With Mfr. Model Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible with Manufacturer Model No.
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible with Mfr. Model No.
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
For Use with Mfr Model Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible Pump Manufacturer Part Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS
Compatible Mfr. Model Number
H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS

Description

Socket, Electrical Connection Screw, Number of Pins 11, Socket Type Back Pin, Mounting Style Plug-In, Compatible Relays Solid State Multi-Functional Timers, Compatible Manufacturer Part Number H3CR-A, H3CR-A-301, H3CR-AP, H3CR-AS, Depth 27 mm, Height 45 mm, Width 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.