Socket, 8 PIN
Mfr # P2CF-08
Zoro # G010707545
product price: $16.79
/eaKey Features
Width
50 mm
Socket Type
Standard
Current Rating
5 A
Number of Pins
8
Mounting Style
DIN Rail, Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2CF-08
Zoro #
G010707545
UPC #
4536854821080
Country of Origin
Japan
Dimensions
Width
50 mm
Depth
20 mm
Height
74 mm
Details
Item
Socket
Socket Type
Standard
Current Rating
5 A
Number of Pins
8
Mounting Style
DIN Rail, Surface
Compatible Relays
H3CA/R and H5CN/X/Z Timers, H7CC/N/X/Z Counters
Compatible with Manufacturer Model Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Base Style
Octal
Electrical Connection
Screw
Compatible Manufacturer Part Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Compatible Manufacturer Model Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
For Use With Mfr. Model Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Number of Terminals
8
Compatible with Manufacturer Model No.
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Compatible with Mfr. Model No.
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
For Use with Mfr Model Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Compatible Pump Manufacturer Part Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Compatible Mfr. Model Number
H3CA/R, H5CN/X/Z, H7CC/N/X/Z
Description
Socket, Current Rating 5 A, Electrical Connection Screw, Number of Pins 8, Number of Terminals 8, Mounting Style DIN Rail, Surface, Compatible Relays H3CA/R and H5CN/X/Z Timers, H7CC/N/X/Z Counters, Compatible with Manufacturer Model Number H3CA/R, H5CN/X/Z, H7CC/N/X/Z, Depth 20 mm, Height 74 mm, Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.