Socket, 8 PIN
Mfr # P3G-08
Zoro # G410724012
product price: $32.15
/eaKey Features
Number of Pins
8
Socket Type
Back Pin
Depth
21.9 mm
Width
45 mm
Base Style
Octal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3G-08
Zoro #
G410724012
UPC #
4536854821035
Country of Origin
Japan
Dimensions
Depth
21.9 mm
Width
45 mm
Height
45 mm
Details
Number of Pins
8
Socket Type
Back Pin
Item
Socket
Base Style
Octal
Compatible with Manufacturer Model Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Electrical Connection
Screw
Mounting Style
Plug-In
Compatible Relays
Solid State Multi-Functional Timers
Compatible Manufacturer Part Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Compatible Manufacturer Model Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
For Use With Mfr. Model Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Compatible with Manufacturer Model No.
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Compatible with Mfr. Model No.
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
For Use with Mfr Model Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Compatible Pump Manufacturer Part Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Compatible Mfr. Model Number
H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S
Description
Socket, Electrical Connection Screw, Number of Pins 8, Socket Type Back Pin, Mounting Style Plug-In, Compatible Relays Solid State Multi-Functional Timers, Compatible with Manufacturer Model Number H3CR-A8, H3CR-A8-301, H3CR-A8E, H3CR-A8S, Depth 21.9 mm, Height 45 mm, Width 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.