Zoro Homepage

Socket for MY4 gen purp relay

  • Mfr # PYF-14-PU

  • Zoro # G010080143


product price: $28.79
/ea

Key Features

Color
Black
Number of Pins
14
Depth
67.5 mm
Width
31 mm
Socket Type
Elevator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYF-14-PU
Zoro #
G010080143
UPC #
4549734218382
Country of Origin
Malaysia

Dimensions

Depth
67.5 mm
Width
31 mm
Height
90 mm

Details

Color
Black
Number of Pins
14
Item
Relay Sockets and Hardware
Socket Type
Elevator
Compatible with Manufacturer Model Number
H3YN, MY2K, MY4, MY4-GS
Current Rating
6 A
Electrical Connection
Push-In
Base Style
Square
Maximum Operating Temperature
70 Degrees C
Mounting Style
DIN Rail/Screw
Minimum Operating Temperature
-40 Degrees C
Compatible Manufacturer Part Number
H3YN, MY2K, MY4, MY4-GS
Compatible Manufacturer Model Number
H3YN, MY2K, MY4, MY4-GS
For Use With Mfr. Model Number
H3YN, MY2K, MY4, MY4-GS
Weight
87 g
Compatible Relays
H3YN, MY2K, MY4, MY4-GS
Compatible with Manufacturer Model No.
H3YN, MY2K, MY4, MY4-GS
Compatible with Mfr. Model No.
H3YN, MY2K, MY4, MY4-GS
For Use with Mfr Model Number
H3YN, MY2K, MY4, MY4-GS
Compatible Pump Manufacturer Part Number
H3YN, MY2K, MY4, MY4-GS
Compatible Mfr. Model Number
H3YN, MY2K, MY4, MY4-GS

Description

Relay Sockets and Hardware, Current Rating 6 A, Electrical Connection Push-In, Number of Pins 14, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays H3YN, MY2K, MY4, MY4-GS, Compatible Manufacturer Part Number H3YN, MY2K, MY4, MY4-GS, Depth 67.5 mm, Height 90 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Weight 87 g, Width 31 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.