Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Square, 1 A, 14 Pins, Plug-in

  • Mfr # MYQ4 AC220/240

  • Zoro # G508449438


product price: $41.99
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
220/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYQ4 AC220/240
Zoro #
G508449438
UPC #
4536853655280
Country of Origin
Japan

Dimensions

Overall Depth
1.65 in
Body Height
1.1 in
Body Width
0.85 in
Flat Pin Width
0.102 in
Body Depth
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
220/240V AC
Current Rating
1 A
Contact Form
4PDT
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Contact Material
Gold Plated Silver
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Sealing
Sealed
Pin Shape
Flat
Input Voltage
220/240V AC
Maximum Switching Voltage
125V DC, 250V AC
For Use With
Control Panel
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Socket Code
G
Operating Current
0.5 A at 220V AC (Inductive Load), 0.5 A at 24V DC (Inductive Load), 1 A at 220V AC (Resistive Load), 1 A at 24V DC (Resistive Load)
Maximum Operating Temperature
140 Degrees F
Response Time
20 msec
Mechanical Operating Durability
50,000,000
Power Consumption
0.9 VA, 1.3 VA
Insulation Resistance
100 megaohm
Weight
1.23 oz
Status Indicator
No Indicator
Minimum Operating Temperature
-67 Degrees F
Coil Resistance
18,790 ohm
Electrical Operating Durability
200,000
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Series
MY Series
Frequency
50/60 Hz
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 220/240V AC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 18,790 ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.