Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Square, 1 A, 14 Pins, Plug-in

  • Mfr # MYQ4Z AC200/220

  • Zoro # G308449485


product price: $49.39
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
200/220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYQ4Z AC200/220
Zoro #
G308449485
UPC #
4536853655051
Country of Origin
Japan

Dimensions

Body Depth
1.4 in
Body Width
0.85 in
Overall Depth
1.65 in
Body Height
1.1 in
Flat Pin Width
0.102 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
200/220V AC
Current Rating
1 A
Contact Form
4PDT
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Contact Material
Gold Plated Silver
Socket Code
G
Pin Shape
Flat
Coil Resistance
12,950 ohm
Weight
1.23 oz
Series
MY Series
Frequency
50/60 Hz
Minimum Operating Temperature
-67 Degrees F
Power Consumption
0.9 VA, 1.3 VA
Operating Current
0.5 A at 220V AC (Inductive Load), 0.5 A at 24V DC (Inductive Load), 1 A at 220V AC (Resistive Load), 1 A at 24V DC (Resistive Load)
Response Time
20 msec
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Electrical Operating Durability
100,000
Sealing
Sealed
Input Voltage
200/220V AC
Mechanical Operating Durability
5,000,000
Maximum Operating Temperature
140 Degrees F
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Insulation Resistance
100 megaohm
Status Indicator
No Indicator
Maximum Switching Voltage
125V DC, 250V AC
For Use With
Control Panel
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 200/220V AC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 12,950 ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.