Zoro Homepage

SOCKET -MM2 RELAY

  • Mfr # 8PFA

  • Zoro # G610080178


product price: $24.89
/ea

Key Features

Width
51 mm
Socket Type
Standard
Depth
24 mm
Standards
CSA, TUV, UL
Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PFA
Zoro #
G610080178
UPC #
4536853722746
Country of Origin
Japan

Dimensions

Width
51 mm
Depth
24 mm
Height
91 mm

Details

Socket Type
Standard
Item
Relay Socket
Standards
CSA, TUV, UL
Number of Pins
8
Compatible Relays
Ultra High-Sensitivity Type Floatless Level Switch
Electrical Connection
Screw
Mounting Style
DIN Rail
Compatible with Manufacturer Model Number
61F-HSL
Base Style
Octal
Compatible Manufacturer Part Number
61F-HSL
Compatible Manufacturer Model Number
61F-HSL
For Use With Mfr. Model Number
61F-HSL
Compatible with Manufacturer Model No.
61F-HSL
Compatible with Mfr. Model No.
61F-HSL
For Use with Mfr Model Number
61F-HSL
Compatible Pump Manufacturer Part Number
61F-HSL
Compatible Mfr. Model Number
61F-HSL

Description

Relay Socket, Base Style Octal, Electrical Connection Screw, Number of Pins 8, Mounting Style DIN Rail, Compatible Relays Ultra High-Sensitivity Type Floatless Level Switch, Compatible with Manufacturer Model Number 61F-HSL, Depth 24 mm, Height 91 mm, Standards CSA, TUV, UL, Width 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.