Socket, PF085A
Mfr # PF085A
Zoro # G610080895
product price: $20.29
/eaKey Features
Socket Type
Standard
Color
Black
Width
40 mm
Weight
40 g
Electrical Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF085A
Zoro #
G610080895
UPC #
4536853723064
Country of Origin
Japan
Dimensions
Width
40 mm
Height
62 mm
Depth
21.6 mm
Details
Item
Socket
Socket Type
Standard
Color
Black
Weight
40 g
Electrical Connection
Screw
Base Style
Octal
Mounting Style
DIN Rail
Compatible with Manufacturer Model Number
H3CR
Number of Pins
8
Current Rating
5 A
Compatible Manufacturer Part Number
H3CR
Compatible Manufacturer Model Number
H3CR
For Use With Mfr. Model Number
H3CR
Compatible Relays
H3CR-F, H3CR-FN
Compatible with Manufacturer Model No.
H3CR
Compatible with Mfr. Model No.
H3CR
For Use with Mfr Model Number
H3CR
Compatible Pump Manufacturer Part Number
H3CR
Compatible Mfr. Model Number
H3CR
Description
Socket, Current Rating 5 A, Electrical Connection Screw, Number of Pins 8, Mounting Style DIN Rail, Color Black, Compatible Relays H3CR-F, H3CR-FN, Compatible Manufacturer Part Number H3CR, Depth 21.6 mm, Height 62 mm, Weight 40 g, Width 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.