Zoro Homepage

SOCKET

  • Mfr # PYF08A-N

  • Zoro # G610190433


product price: $12.85
/ea

Key Features

Color
Beige
Depth
30 mm
Number of Pins
8
Socket Type
Elevator, Finger Safe
Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYF08A-N
Zoro #
G610190433
UPC #
4547648009232
Country of Origin
China

Dimensions

Depth
30 mm
Width
22 mm
Height
73 mm

Details

Color
Beige
Number of Pins
8
Socket Type
Elevator, Finger Safe
Item
Relay Sockets and Hardware
Minimum Operating Temperature
-55 Degrees C
Compatible with Manufacturer Model Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Base Style
Square
Maximum Operating Temperature
55 Degrees C
Mounting Style
DIN Rail/Screw
Current Rating
7 A
Electrical Connection
Screw
Compatible Manufacturer Part Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Compatible Manufacturer Model Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
For Use With Mfr. Model Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Compatible Relays
Miniature Power Relays
Compatible with Manufacturer Model No.
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Compatible with Mfr. Model No.
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
For Use with Mfr Model Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Compatible Pump Manufacturer Part Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R
Compatible Mfr. Model Number
MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R

Description

Relay Sockets and Hardware, Current Rating 7 A, Electrical Connection Screw, Number of Pins 8, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail/Screw, Color Beige, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R, Depth 30 mm, Height 73 mm, Maximum Operating Temperature 55 Degrees C, Minimum Operating Temperature -55 Degrees C, Width 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.