Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solder, General Purpose Relay, Square, 37.7 mA, 14 Pins, PCB

  • Mfr # MY4-02-DC24

  • Zoro # G410707503


product price: $24.25
/ea

Key Features

Mounting Style
Solder
Electrical Connection
PCB
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4-02-DC24
Zoro #
G410707503
UPC #
4536854749728
Country of Origin
China

Dimensions

Overall Depth
1.66 in
Body Width
0.88 in
Body Depth
1.41 in
Body Height
1.73 in
Flat Pin Width
2.6 mm

Details

Item
General Purpose Relay
Mounting Style
Solder
Electrical Connection
PCB
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
37.7 mA
Contact Form
4PDT
Contact Rating (AC)
0.80 A @ 240V, 3 A @ 240V
Contact Rating (DC)
1.5 A @ 24V, 3 A @ 24V
Standards
RoHS
Contact Material
Silver and Gold Plated
Features
Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
Electrical Operating Durability
200,000
Power Consumption
0.9 W
Coil Resistance
650 ohm
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Horsepower @ 240V AC
1/6 hp
Maximum Switching Voltage
125V DC, 250V AC
Minimum Switching Current
3 A
Minimum Operating Temperature
-55 Degrees C
Response Time
20 msec
Push-To-Test Method
Lockable Push Test Button
Mechanical Operating Durability
50,000,000, 100,000,000
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Status Indicator
LED Indicator
Series
MY Series
Weight
35 g
Horsepower @ 120V AC
1/10 hp
Insulation Resistance
100 megaohm
Frequency
50/60 Hz
Maximum Operating Temperature
70 Degrees C

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Electrical Connection PCB Terminal, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Soldering, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 650 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.