Zoro Homepage
This item is Discontinued.
Omron Solid State Relay, 100 to 120VAC, 25A G3NA-225B-AC100-120

Solid State Relay, 100 to 120VAC, 25A (Discontinued)

  • Mfr # G3NA-225B-AC100-120
  • Zoro # G1755126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA-225B-AC100-120
Zoro #
G1755126
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
2.28 in
Overall Height - Relay
1.18 in
Body Height - Relay
1.18 in
Body Width - Relay
1.69 in
Body Height
1.18 in
Body Depth
2.28 in
Overall Depth
1.18 in
Body Width
1.69 in

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 100 to 120V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 4.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.18 in, Body Width 1.69 in, Case Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.