Zoro Homepage
This item is Discontinued.
Omron Solid State Relay, 200 to 240VAC, 40A G3NA-240B-AC200-240

Solid State Relay, 200 to 240VAC, 40A (Discontinued)

  • Mfr # G3NA-240B-AC200-240
  • Zoro # G0961387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA-240B-AC200-240
Zoro #
G0961387
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
1.69 in
Body Depth - Relay
2.28 in
Overall Height - Relay
1.06 in
Overall Depth
1.06 in
Body Depth
2.28 in
Body Height
1.06 in
Body Width
1.69 in

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 200 to 240V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 6.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.06 in, Body Width 1.69 in, Case Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.