Zoro Homepage
This item is Discontinued.
Omron Solid State Relay, 5 to 24VDC, 10A G3NA-410B-DC5-24

Solid State Relay, 5 to 24VDC, 10A (Discontinued)

  • Mfr # G3NA-410B-DC5-24
  • Zoro # G1550491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA-410B-DC5-24
Zoro #
G1550491
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Depth - Relay
2.28 in
Body Width - Relay
1.69 in
Overall Height - Relay
1.06 in
Overall Depth
1.06 in
Body Width
1.69 in
Body Height
1.06 in
Body Depth
2.28 in

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 200 to 480V AC, Standards CSA, UL, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.06 in, Body Width 1.69 in, Case Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.