Zoro Homepage
This item is Discontinued.
Omron Solid State Relay, 5 to 24VDC, 20A G3NA-220B-DC5-24

Solid State Relay, 5 to 24VDC, 20A (Discontinued)

  • Mfr # G3NA-220B-DC5-24
  • Zoro # G2665135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA-220B-DC5-24
Zoro #
G2665135
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
2.28 in
Body Width - Relay
1.69 in
Overall Height - Relay
1.18 in
Body Height - Relay
1.18 in

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 5 to 24VDC, Standards UL, CSA, Finger Safe Yes, Case Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.