Shop OMRON

Solid State Relay, Screw Clamp, Surface, Phototriac

  • Mfr # G3NA-440B-UTU-2 DC5-24
  • Zoro # G8041373

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Photocoupler
Heat Sink
Not Included
Relay Turns On At
Instantaneous/Random
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3NA-440B-UTU-2 DC5-24
Zoro #
G8041373
UPC #
-
Country of Origin
China
Item
Solid State Relay
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Photocoupler
Heat Sink
Not Included
Relay Turns On At
Instantaneous/Random
Input Voltage
5 to 24V DC
Finger Safe
Yes
Contact Form - Relay
(10) SPST-NO
Input Power Consumption (Burden)
0.2 to 0.5W
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Status Indicator
LED Indicator
Minimum Operating Temperature
-22 Degrees F
Maximum Output Current with Heat Sink
40 A
Maximum Output Current without Heat Sink
40 A
Output Switching Mode
Zero Crossing
Input Current
40 A
Switch Configuration
Form A
Series
G3NA Series
Output Voltage Range
200 to 480V AC
Dielectric Strength
2,500V AC
Current Type
DC
Insulation Resistance
100 megaohm
Maximum Operating Temperature
176 Degrees F
Drop Out Voltage
1.8V DC
Weight
2.82 oz
Electrical Phase
1
Voltage Type
AC Output

Dimensions

Overall Depth
1.18 in
Body Width
1.69 in
Body Height
2.28 in
Body Depth
1.1 in

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 40 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 200 to 480V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.