Zoro Homepage

Solid State Relay, Screw Clamp, Surface, Photocoupler

  • Mfr # G3NA-240B-UTU AC100-240

  • Zoro # G8044943


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Clamp
Mounting Style
Surface
Switch Component Type
Photocoupler
Heat Sink
Not Included
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA-240B-UTU AC100-240
Zoro #
G8044943
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.18 in
Body Height
2.28 in
Body Width
1.69 in
Body Depth
1.1 in

Details

Item
Solid State Relay
Electrical Connection
Screw Clamp
Mounting Style
Surface
Switch Component Type
Photocoupler
Heat Sink
Not Included
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Contact Form - Relay
(10) SPST-NO
Finger Safe
Yes
Input Voltage
100 to 240V AC
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.2 to 1.0VA
Switch Configuration
Form A
Drop Out Voltage
1.6V DC
Series
G3NA Series
Insulation Resistance
100 megaohm
Maximum Operating Temperature
176 Degrees F
Output Voltage Range
24 to 240V AC
Output Switching Mode
Zero Crossing
Maximum Output Current without Heat Sink
40 A
Minimum Operating Temperature
-22 Degrees F
Status Indicator
LED Indicator
Current Type
AC
Input Current
40 A
Dielectric Strength
4,000V AC
Weight
2.47 oz
Maximum Output Current with Heat Sink
40 A

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 40 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.