Zoro Homepage

S.S.R. HEAT SINK

  • Mfr # Y92B-N50

  • Zoro # G013780286


product price: $36.69
/ea

Key Features

Height
47 mm
Weight
200 g
Width
100 mm
Mounting Style
DIN, Direct
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y92B-N50
Zoro #
G013780286
UPC #
4536854247132
Country of Origin
Japan

Dimensions

Height
47 mm
Width
100 mm
Depth
51 mm

Details

Item
Heat Sinks
Weight
200 g
Mounting Style
DIN, Direct
Number of Mounting Holes
2
For Use With
G3NA-205B-UTU, G3NA-210B-UTU, G3NA-410B-UTU, G3NA-D210B-UTU, G3NE-210T(L)-US
Compatible Series
G3NA, G3NE
Thermal Resistance
2.8 Degrees C/W

Description

Heat Sinks, For Use With G3NA-205B-UTU, G3NA-210B-UTU, G3NA-410B-UTU, G3NA-D210B-UTU, G3NE-210T(L)-US, Mounting Style DIN, Direct, Number of Mounting Holes 2, Thermal Resistance 2.8 Degrees C/W, Compatible Series G3NA, G3NE, Depth 51 mm, Height 47 mm, Weight 200 g, Width 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.