Zoro Homepage
This item is Discontinued.
Omron Mounting Trim Kit, 66 in L, 48 in W 43782-4866

Mounting Trim Kit, 66 in L, 48 in W (Discontinued)

  • Mfr # 43782-4866
  • Zoro # G3723456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43782-4866
Zoro #
G3723456
UPC #
-
Country of Origin
United States

Dimensions

Length
66 in
Width
48 in
Length (Straight Wireway)
66 in

Details

Item
Mounting Trim Kit
Mounting
Screw
Color
Yellow
Cover Material
PVC
Base Material
Aluminum
IP Rating
67
Standards
CE,UL
For Use With
Mfr. No. UMQ-4866-A

Description

Mounting Trim Kit, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 66 in, Width 48 in, For Use With Mfr. No. UMQ-4866-A, Screw Mounting, Standards CE,UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.