Zoro Homepage
This item is Discontinued.
Omron Safety Contact Edge, 1750mm 70177-1434

Safety Contact Edge, 1750mm (Discontinued)

  • Mfr # 70177-1434
  • Zoro # G8435305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70177-1434
Zoro #
G8435305
UPC #
-
Country of Origin
United States

Dimensions

Length
1,750 mm
Width
25 mm
Height
25 mm
Cable Length
(2) 5000mm
Length (Straight Wireway)
1,750 mm

Details

Item
Safety Contact Edge
Profile Material
EPDM Rubber
Mounting
25mm x 14mm Channel
Mounting Rail Material
Aluminum
IP Rating
65
Standards
CE,UL,CSA
Operating Temp.
14 Degrees to 131 Degrees F
Actuating Force
14.4 lb
Cable Connection
Bare Wire

Description

Safety Contact Edge, Profile Material EPDM Rubber, Mounting 25mm x 14mm Channel, Mounting Rail Material Aluminum, Length 1,750 mm, Width 25 mm, Height 25 mm, Cable Length (2) 5000mm, Cable Connection Bare Wire, Actuating Force 14.4 lb, Operating Temp. 14 Degrees to 131 Degrees F, IP Rating 65, Standards CE,UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.