Zoro Homepage
This item is Discontinued.
Omron Safety Switch Mat, 36" L, 12" W, 0.47" Thick, PVC, Removable Cable Sold Separately 70220-1026

Safety Switch Mat, 36" L, 12" W, 0.47" Thick, PVC, Removable Cable Sold Separately (Discontinued)

  • Mfr # 70220-1026
  • Zoro # G3673257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70220-1026
Zoro #
G3673257
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.47"
Length
36"
Width
12"
Length (Straight Wireway)
36 in

Details

Item
Safety Switch Mat
Termination
Removable Cable Sold Separately
Material
PVC
Color
Black
IP Rating
67
Standards
CE,UL
Contact Form
SPST
Actuating Force
8.5 lb./sq. in.

Description

Safety Switch Mat, Length 36 in, Width 12 in, Thickness 0.47 in, Actuating Force 8.5 lb/sq in, Material PVC, Color Black, Contact Form SPST, Removable Cable Sold Separately, IP Rating 67, Standards CE,UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.