Switching Power Supply, 265/300V AC; 85/264V AC; 90/350V DC, 24V DC, 120 W, 5 A, DIN Rail

  • Mfr # S8VK-S12024

  • Zoro # G810190585


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VK-S12024
Zoro #
G810190585
UPC #
4548583761124
Country of Origin
China

Dimensions

Overall Height
55 mm
Overall Width
94.7 mm
Overall Depth
90 mm
Width
55 mm
Height
94.7 mm
Depth
90 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
18 AWG

Details

Item
Switching Power Supply
Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Operating Temp. Range
-40 to 70°C
Status Indicator
Green LED
IP Rating
IP20
Series
S8VK-S
Phase - Electrical
Single
Hold Up Time
45 msec
Output Voltage
24V DC
Standards
EN/IEC 60529
Output Amps
5A
Hz
50/60 Hz
Style
Switching
Power Rating
120W
Output Noise
110 mV Maximum
Features
Five Years Warranty, Power Boost Function at 120%
Current - Inrush
32 A
Wire Connection Type
Push In
Input Frequency - Nominal
50/60 Hz
Current - Peak
6 A
Maximum Efficiency @ 230V AC
92 %
Operating Temperature - Minimum
-40 Degrees F
Special Features
LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Parallel Capability, Series Operation
Start Up Time - Maximum
1,000 msec
Mean Time Between Failures (MTBF)
480,000 hr
Operating Temperature - Maximum
158 Degrees F
Maximum Efficiency @ 115V AC
90 %
Manufacturer Warranty
5 yr

Description

Switching Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 120 W, Output Amps 5 A, Mounting DIN Rail, Switching, Height 94.7 mm, Width 55 mm, Depth 90 mm, Series S8VK-S, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 110 mV Maximum, Status Indicator Green LED, Features Five Years Warranty, Power Boost Function at 120 Percent, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.