Switching Power Supply, 265/300V AC; 85/264V AC; 90/350V DC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VK-S24024

  • Zoro # G110791697


product price:  $384.75
/ea
Free Shipping & Returns

Key Features

Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VK-S24024
Zoro #
G110791697
UPC #
4548583761131
Country of Origin
China

Dimensions

Overall Height
38 mm
Overall Width
124 mm
Overall Depth
122.2 mm
Height
124 mm
Depth
122.2 mm
Width
38 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
20 AWG

Details

Item
Switching Power Supply
Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Status Indicator
Green LED
Standards
EN/IEC 60529
Operating Temp. Range
-40 to 70°C
IP Rating
IP20
Output Amps
10A
Phase - Electrical
Single
Hz
50/60 Hz
Series
S8VK-S
Output Voltage
24V DC
Output Noise
21.6 to 28 mV
Hold Up Time
35 msec
Features
Five Years Warranty, Low-Voltage Detection Output, Power Boost Function at 150%
Power Rating
240W
Style
Switching
Maximum Efficiency @ 230V AC
93 %
Input Frequency - Nominal
50/60 Hz
Special Features
LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Parallel Capability, Series Operation, Undervoltage Alarm Indication
Wire Connection Type
Push In
Current - Inrush
32 A
Start Up Time - Maximum
1,000 msec
Mean Time Between Failures (MTBF)
390,000 hr
Current - Peak
15 A
Maximum Efficiency @ 115V AC
91 %
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Switching Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting DIN Rail, Switching, Height 124 mm, Width 38 mm, Depth 122.2 mm, Series S8VK-S, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 21.6 to 28 mV, Status Indicator Green LED, Features Five Years Warranty, Low-Voltage Detection Output, Power Boost Function at 150 Percent, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.