Switching Power Supply, 265/300V AC; 85/264V AC; 90/350V DC, 24V DC, 60 W, 2.5 A, DIN Rail

  • Mfr # S8VK-S06024

  • Zoro # G610190587


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VK-S06024
Zoro #
G610190587
UPC #
4548583761117
Country of Origin
China

Dimensions

Overall Height
32 mm
Overall Width
94.7 mm
Overall Depth
90 mm
Width
32 mm
Height
94.7 mm
Depth
90 mm

Details

Item
Switching Power Supply
Input Voltage
265/300V AC; 85/264V AC; 90/350V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Hz
50/60 Hz
Status Indicator
Green LED
Output Noise
190 mV Maximum
IP Rating
IP20
Power Rating
60W
Features
Five Years Warranty, Power Boost Function at 120%
Output Voltage
24V DC
Operating Temp. Range
-40 to 70°C
Style
Switching
Output Amps
2.5A
Hold Up Time
20 msec, 95 msec
Series
S8VK-S
Standards
EN/IEC 60529
Maximum Efficiency @ 115V AC
87 %
Mean Time Between Failures (MTBF)
640,000 hr
Maximum Efficiency @ 230V AC
89 %
Operating Temperature - Minimum
-40 Degrees F
Current - Peak
3 A
Operating Temperature - Maximum
158 Degrees F
Manufacturer Warranty
5 yr
Special Features
LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Parallel Capability, Series Operation
Start Up Time - Maximum
1,000 msec
Current - Inrush
32 A
Input Frequency - Nominal
50/60 Hz

Description

Switching Power Supply, Input Voltage 265 to 300V AC, 85 to 264V AC, 90 to 350V DC, Output Voltage 24 V DC, Power Rating 60 W, Output Amps 2.5 A, Mounting DIN Rail, Switching, Height 94.7 mm, Width 32 mm, Depth 90 mm, Series S8VK-S, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 190 mV Maximum, Status Indicator Green LED, Features Five Years Warranty, Power Boost Function at 120 Percent, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.