Zoro Homepage
This item is Discontinued.
Omron Temp Controller, Digital, 120-240V, Relay3A E5CN-R2MT-500 AC100-240

Temp Controller, Digital, 120-240V, Relay3A (Discontinued)

  • Mfr # E5CN-R2MT-500 AC100-240
  • Zoro # G2536904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5CN-R2MT-500 AC100-240
Zoro #
G2536904
UPC #
-
Country of Origin
China

Dimensions

DIN Size
1/16
Width
1.89"
Depth
3.82"
Length
1.89"

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
11-Segment Digital Status Display, PV/SV, Auto/Manual, RUN/STOP and Alarm
Sensor Type
Infrared
Input Voltage
100 to 240VAC
Switch Function
SPST NO
Output
3A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or 2-PID with Auto-Tune
Hysteresis
0.2% of Full Scale
Control Period
20 sec.
Power Consumption
7.5VA
Standards
UL/CSA/CE
Setting Accuracy
Thermocouple Input +/-3% of PV, Pt Input +/-2% of PV

Description

Temperature Controller, Digital, Infrared Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch Function SPST NO, Output 3A Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off or 2-PID with Auto-Tune, Length 1.89 In., Width 1.89 In., Depth 3.82 In., Control Period 20 sec., 11-Segment Digital Status Display, PV/SV, Auto/Manual, RUN/STOP and Alarm, Hysteresis 0.2 Percent of Full Scale, Setting Accuracy Thermocouple Input +/-3 Percent of PV, Pt Input +/-2 Percent of PV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.