Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Controller 1/16DIN , Relay

  • Mfr # E5CC-RX2ASM-000

  • Zoro # G510080445


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100 to 240V
Sensor Type
Linear, RTD, Thermocouple
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5CC-RX2ASM-000
Zoro #
G510080445
UPC #
4549734266994
Country of Origin
Indonesia

Dimensions

DIN Size
1/16
Length
48 mm
Width
48 mm
Depth
77.1 mm
Overall Width
48 mm
Overall Length
48 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V
Sensor Type
Linear, RTD, Thermocouple
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
Input Voltage
100 to 240V
Switch Function
SPST NO
Output
Relay, (3) Alarm
Temp. Range
-200 Degrees to 2300 Degrees C
Control Mode
2-PID with Auto-Tuning, On/Off Action
Amps
7mA
Series
E5CC
Standards
cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1
Power Consumption
5.2 VA
Alarms
(3) Relays
Current
7 mA
Product Type
Temperature Controller
Display Type
Digital
Temperature - Minimum
-200 Degrees C
Temperature - Maximum
2,300 Degrees C

Description

Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V, Switch Function SPST NO, Output Relay, (3) Alarm, Temp. Range -200 Degrees to 2300 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off Action, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 5.2 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.