Zoro Homepage

Through-Beam Photoelectric Sensor, Bare Wire, Straight, U-Slot, Dark On, NPN

  • Mfr # EE-SX770A

  • Zoro # G2814944


product price: $41.89
/ea

Key Features

Width
0.54"
Depth
0.16"
IP Rating
IP64
Max. Sensing Distance
5mm
Light Source
Infrared LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX770A
Zoro #
G2814944
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.54"
Depth
0.16"
Min. Object Size
2 x 0.80mm Opaque
Height - Rectangular Photoelectric Sensor
13 mm
Depth - Rectangular Photoelectric Sensor
21 mm
Length
1.22"
Width - Rectangular Photoelectric Sensor
18 mm
Cable Length
2 m
Overall Height
31 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Depth
4 mm
Overall Width
18 mm

Details

Item
Photoelectric Sensor
IP Rating
IP64
Max. Sensing Distance
5mm
Light Source
Infrared LED
Operating Frequency
1 Hz
Electrical Connection
Bare Wire
Footnotes
4
Power Requirement
5 to 24VDC
Body Material
PBT
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Load Current
100 mA
Standards
CE, RU
Sensing Method
Through-Beam
Features
Compact, Indicator
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Response Time
0.17 msec
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Orientation
Straight
Emitted Sensor Light
Infrared
Operating Temperature - Minimum
-13 Degrees F
Series
EE-SX77
Electrical Installation Type
Prewired Cable
Load Current - Maximum
100 mA
Operating Temperature - Maximum
131 Degrees F
Switching Frequency
3 kHz
Sensing Distance - Maximum
5 mm
Style
U-Slot
DC Voltage Rating
5-24V DC
Operating Mode
Dark On

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.