Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor Set, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FA-TN112M

  • Zoro # G6091495


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Standards
CE
Max. Load Current
100 mA
Response Time
0.5 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3FA-TN112M
Zoro #
G6091495
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Length
45mm
Length - Cylindrical Photoelectric Sensor
45 mm
Min. Object Size
75mm dia Opaque
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
41 mm
Cable Length
2 m
Minimum Object Size
7mm Dia. Opaque
Overall Diameter
17 mm
Sensor Diameter
17 mm

Details

Item
Photoelectric Sensor Set
Standards
CE
Max. Load Current
100 mA
Response Time
0.5 msec
Max. Sensing Distance - Cylindrical Photoelectric Sensor
20 m
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement
5 to 30VDC
Sensing Method
Through-Beam
Light Source
Red LED
Body Material
Plastic
Electrical Connection
Bare Wire
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Footnotes
4, 5
IP Rating
IP67, IP69K
Operating Mode
Selectable Light On/Dark On
DC Voltage Rating
10-30V DC
Output Circuit Type
NPN
Series
E3FA
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
20 m
Orientation
Right Angle
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical
Operating Temperature - Maximum
131 Degrees F
Load Current - Maximum
100 mA

Description

Photoelectric Sensor Set, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 20 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.