Zoro Homepage

Time Delay Relay, 8 Functions 24 to 240V AC/DC, DPDT, SPDT

  • Mfr # H3DK-M2 AC/DC24-240

  • Zoro # G510707489


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay
Number of Delay Functions
8
Minimum Time Setting
0.1 sec
Maximum Time Setting
1,200 hr
Number of Pins
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DK-M2 AC/DC24-240
Zoro #
G510707489
UPC #
4548583744974
Country of Origin
Indonesia

Dimensions

Body Width
0.88 in
Body Height
0.88 in
Overall Depth
3.93 in
Body Depth
3.93 in

Details

Item
Time Delay Relay
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay
Number of Delay Functions
8
Minimum Time Setting
0.1 sec
Maximum Time Setting
1,200 hr
Number of Pins
9
Coil Voltage
24 to 240V AC/DC
Current Rating
20 A
Contact Form
DPDT, SPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
10 mA @ 5V
Input Voltage
24 to 240V AC/DC
Electrical Connection
Screw Terminal
Standards
(EMI) EN 61812-1, (EMS) EN 61812-1, CCC: GB/T 14048.5 Pollution Degree 2, Overvoltage Category III, cURus: UL 508/CSA C22.2 No. 14, Emission AC Mains: EN 55011 Class B, EN 50274: Finger Protection, Back-of-Hand Proof, EN 61812-1: Pollution Degree 2, Overvoltage Category III, Fluctuations and Flicker: EN61000-3-3, Harmonic Current: EN 61000-3-2, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, LR: Test Specification No. 1-2002 Category ENV 1.2, Radiated Emissions: EN 55011 Class B
Contact Material
Gold Plating; Silver Alloy
Series
H3DK-M
Electrical Operating Durability
100,000
Power Consumption
6.6 VA
Minimum Operating Temperature
-20 Degrees C
Frequency
50/60 Hz
Mechanical Operating Durability
1,000,000
Operating Time Accuracy
+/-1% +/-10 ms in a range of 1.2 s, +/-1% FS max
Mounting Style
DIN Rail
Adjustment Interface
Analog
IP Rating
IP20; IP30
Maximum Operating Temperature
55 Degrees C
Weight
120 g

Description

Timer, Coil Voltage 24 to 240V AC/DC, Contact Form DPDT, SPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 8, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP30, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,200 hr, Number of Pins 9, Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.