Zoro Homepage

Time Delay Relay, Octal, Flicker Off Start, Flicker On Start, Interval, On Delay, 4 Functions DPDT

  • Mfr # H3YN-2 DC24

  • Zoro # G710707487


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay
Number of Delay Functions
4
Minimum Time Setting
0.1 sec
Maximum Time Setting
1 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3YN-2 DC24
Zoro #
G710707487
UPC #
4548583755352
Country of Origin
Indonesia

Dimensions

Body Height
1.1 in
Body Depth
2.22 in
Overall Depth
2.48 in
Body Width
0.84 in

Details

Item
Time Delay Relay
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay
Number of Delay Functions
4
Minimum Time Setting
0.1 sec
Maximum Time Setting
1 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
1 mA @ 5V
Contact Material
Gold Clad; Silver; Silver Alloy
Series
H3YN
Input Voltage
24V DC
Standards
(EMI) EN 61812-1, (EMS) EN 61812-1, Conforms to EN 61812-1 and IEC 60664-1. (2.5 kV/2 for H3YN-2/-21, 2.5 kV/1 for H3YN- 4/-41, H3YN-4-Z/-41-Z), Emission AC Mains: EN 55011 Group 1 Class A, Emission Enclosure: EN 55011 Group 1 Class A, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, UL 508, CSA C22.2 No. 14, Lloyd's, CCC: GB/T 14048.5
Electrical Connection
Socket
Relay Operation
Solid State
Weight
50 g
Minimum Operating Temperature
-10 Degrees C
Mounting Style
DIN Rail
Maximum Operating Temperature
50 Degrees C
Operating Time Accuracy
+/-1% +/-10 ms in a range of 1 s, +/-1% FS max
Compatible with Manufacturer Model Number
PY08, PY08-02, PYF08M, PYFZ-08, PYFZ-08-E
Electrical Operating Durability
500,000
Mechanical Operating Durability
1,000,000
Power Consumption
1.1 W
IP Rating
IP40
Adjustment Interface
Analog
Compatible Manufacturer Part Number
PY08, PY08-02, PYF08M, PYFZ-08, PYFZ-08-E
Compatible Manufacturer Model Number
PY08, PY08-02, PYF08M, PYFZ-08, PYFZ-08-E
Compatible with Mfr. Model No.
PY08, PY08-02, PYF08M, PYFZ-08, PYFZ-08-E
Compatible Mfr. Model Number
PY08, PY08-02, PYF08M, PYFZ-08, PYFZ-08-E

Description

Timer, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 1.00 mA @ 5V, Current Rating 5 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1 sec, Number of Pins 8, Mounting Style DIN Rail, Adjustment Interface Analog, Body Depth 2.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.