Zoro Homepage

Timer 4 Mode AC/DC 24 to 240V SPDT

  • Mfr # H3DK-S1 AC/DC24-240

  • Zoro # G210080189


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Standards
(EMI) EN 61812-1, (EMS) EN 61812-1, CCC: GB/T 14048.5 Pollution Degree 2, Overvoltage Category III, cURus: UL 508/CSA C22.2 No. 14, Emission AC Mains: EN 55011 Class B, EN 50274: Finger Protection, Back-of-Hand Proof, EN 61812-1: Pollution Degree 2, Overvoltage Category III, Fluctuations and Flicker: EN61000-3-3, Harmonic Current: EN 61000-3-2, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, LR: Test Specification No. 1-2002 Category ENV 1.2, Radiated Emissions: EN 55011 Class B
Electrical Connection
Screw Terminal
Series
H3DK-S
Contact Material
Gold Plating; Silver Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DK-S1 AC/DC24-240
Zoro #
G210080189
UPC #
4548583744981
Country of Origin
Indonesia

Dimensions

Body Width
0.88 in
Overall Depth
3.93 in
Body Depth
3.93 in
Body Height
0.88 in

Details

Item
Timer
Contact Form
SPDT
Standards
(EMI) EN 61812-1, (EMS) EN 61812-1, CCC: GB/T 14048.5 Pollution Degree 2, Overvoltage Category III, cURus: UL 508/CSA C22.2 No. 14, Emission AC Mains: EN 55011 Class B, EN 50274: Finger Protection, Back-of-Hand Proof, EN 61812-1: Pollution Degree 2, Overvoltage Category III, Fluctuations and Flicker: EN61000-3-3, Harmonic Current: EN 61000-3-2, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, LR: Test Specification No. 1-2002 Category ENV 1.2, Radiated Emissions: EN 55011 Class B
Electrical Connection
Screw Terminal
Series
H3DK-S
Contact Material
Gold Plating; Silver Alloy
Input Voltage
24 to 240V AC/DC
Weight
120 g
Power Consumption
4.5 VA
Maximum Operating Temperature
55 Degrees C
Minimum Time Setting
0.1 sec
Maximum Time Setting
1,200 hr
Electrical Operating Durability
100,000
Delay Function
Flicker On Start, Interval, On Delay, One Shot Output
Current Rating
5 A
Frequency
50/60 Hz
Coil Voltage
24 to 240V AC/DC
Minimum Operating Temperature
-20 Degrees C
Mechanical Operating Durability
1,000,000
Adjustment Interface
Analog
Operating Time Accuracy
+/-1% +/-10 ms in a range of 1.2 s, +/-1% FS max
Mounting Style
DIN Rail
IP Rating
IP20; IP30
Contact Rating (DC)
10.00 mA @ 5V
Contact Rating (AC)
5 A @ 250V (Resistive Load)
Number of Delay Functions
8
Number of Pins
6

Description

Timer, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Current Rating 5 A, Number of Delay Functions 8, Delay Function Flicker On Start, Interval, On Delay, One Shot Output, Electrical Connection Screw Terminal, IP Rating IP20; IP30, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,200 hr, Number of Pins 6, Mounting Style DIN Rail, Adjustment Interface Analog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.