Zoro Homepage

Timer, 8-pin, Con, 12-48 DC, 24 AC

  • Mfr # H5CC-L8EF

  • Zoro # G710080160


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
999,999 hr
Number of Channels
6
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
HP @ 120V
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-L8EF
Zoro #
G710080160
UPC #
4549734781657
Country of Origin
China

Dimensions

Depth
84 1/8 mm
Height
48 mm
Width
48 mm
Body Height
1.89 in
Overall Depth
84.1 mm
Body Width
1.89 in
Body Depth
2.32 in
Flat Pin Width
0.092 in

Details

Item
Digital Timer
Max. Time Setting
999,999 hr
Number of Channels
6
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
HP @ 120V
1/4 hp
Voltage
24 to 240VAC or 24 to 240VDC
Available Actions - Electronic Timer
On/Off
Mounting
DIN Track, Flush, Surface
Description/Special Features
An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Operating Temp.
-10 Degrees to 55 Degrees C
Color
Black
HP @ 240V
1/3 hp
Backup Device
Capacitor
Backup Time
10 yr
Min. Time Setting
0.001 sec
Series
H5CC
IP Rating
IP66
Contact Material
Silver Alloy
Minimum Operating Temperature
14 Degrees F
Maximum Time Setting
999,999 hr
Maximum Operating Temperature
131 Degrees F
Minimum Time Setting
0.001 sec
Mounting Style
DIN Rail, Surface
Base Shape
Square
Coil Voltage
100 to 240V AC, 12 to 48V DC, 24 to 240V AC/DC, 24V AC
Current Rating
5 A
Number of Delay Functions
4
Electrical Connection
Pin
Contact Rating (AC)
5A @ 250VAC
Contact Rating (DC)
5A @ 30 VDC
Input Voltage
24-240VAC/VDC
Sealing
Enclosed
Number of Pins
8
Delay Function
A-2: Power ON delay I b: Flicker I E: Interval Z: ON/OFF-duty-adjustable flicker

Description

Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24 to 240V AC/DC, 24V AC, Contact Form SPDT, Contact Rating (AC) 5A @ 250VAC, Contact Rating (DC) 5A @ 30 VDC, Current Rating 5 A, Number of Delay Functions 4, Delay Function A-2: Power ON delay I b: Flicker I E: Interval Z: ON/OFF-duty-adjustable flicker, Electrical Connection Pin, Flat Pin Width 0.092 in, IP Rating IP66, Input Voltage 24-240VAC/VDC, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.