Zoro Homepage

Timer, 8-pin, Trans, 100-240 AC

  • Mfr # H5CC-A11D

  • Zoro # G410080200


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Depth
84 1/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-A11D
Zoro #
G410080200
UPC #
4549734781558
Country of Origin
China

Dimensions

Depth
84 1/8 mm
Height
48 mm
Width
48 mm
Body Height
1.89 in
Body Width
1.89 in
Body Depth
2.32 in
Overall Depth
84.1 mm
Flat Pin Width
0.092 in

Details

Item
Digital Timer
Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Backup Time
10 yr
HP @ 240V
1/3 hp
Operating Temp.
-10 Degrees to 55 Degrees C
HP @ 120V
1/4 hp
Available Actions - Electronic Timer
On/Off
Description/Special Features
An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Mounting
DIN Track, Flush, Surface
Backup Device
Capacitor
Min. Time Setting
0.001 sec
Voltage
24VAC or 12 to 48VDC
Color
Black
Maximum Time Setting
999,999 hr
Coil Voltage
100 to 240V AC, 12 to 48V DC, 24V AC
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
131 Degrees F
Base Shape
Square
IP Rating
IP66
Minimum Time Setting
0.001 sec
Series
H5CC
Contact Material
Silver Alloy
Sealing
Enclosed
Contact Rating (AC)
5A @ 250VAC
Electrical Connection
Pin
Current Rating
5 A
Contact Rating (DC)
5A @ 30 VDC
Delay Function
A-1: Signal ON delay II, A-2: Power ON delay I, A-3: Power ON delay II, A: Signal ON delay I, b-1: Flicker II, b-5: One-shot flicker, b: Flicker I, C: Signal ON/OFF delay I, d: Signal OFF delay I, E: Interval, F: Cumulative, G: Signal ON/OFF delay II, H: Signal OFF delay II, S: Stopwatch, Z: ON/OFF-duty-adjustable flicker
Input Voltage
12-48VDC/24VAC
Number of Pins
11
Number of Delay Functions
15

Description

Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, Contact Rating (AC) 5A @ 250VAC, Contact Rating (DC) 5A @ 30 VDC, Current Rating 5 A, Number of Delay Functions 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.