Zoro Homepage

TIMER SLIM-MULTI

  • Mfr # H3RN-2 DC24

  • Zoro # G010080198


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPST-NO
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, IEC60664-1 4 kV/2, Emission AC Mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC51000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, Output category according to IEC60947-5-1, UL508, CSA C22.2 No. 14
Electrical Connection
Socket
Input Voltage
24V DC
Series
H3RN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3RN-2 DC24
Zoro #
G010080198
UPC #
4536853509767
Country of Origin
Japan

Dimensions

Overall Depth
2.1 in
Body Height
1.22 in
Body Width
0.5 in
Body Depth
1.86 in

Details

Item
Timer
Contact Form
DPST-NO
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, IEC60664-1 4 kV/2, Emission AC Mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC51000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, Output category according to IEC60947-5-1, UL508, CSA C22.2 No. 14
Electrical Connection
Socket
Input Voltage
24V DC
Series
H3RN
Contact Material
Silver Tin Indium
Compatible with Manufacturer Model Number
P2R-087P, P2RFZ-08-E
Base Shape
Octal
Operating Time Accuracy
+/-1% +/-10 ms in a range of 1 s, +/-1% FS max
Number of Delay Functions
4
Mechanical Operating Durability
1,000,000
Contact Rating (DC)
10.00 mA @ 5V
Adjustment Interface
Analog
Coil Voltage
24V DC
Current Rating
5 A
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay
Maximum Time Setting
1 sec
Maximum Operating Temperature
55 Degrees C
Power Consumption
0.5 W
Minimum Operating Temperature
-10 Degrees C
IP Rating
IP40
Electrical Operating Durability
100,000
Contact Rating (AC)
3 A @ 250V (Resistive Load)
Number of Pins
8
Minimum Time Setting
0.1 sec
Relay Operation
Solid State
Mounting Style
Plug-In
Weight
18 g
Compatible Manufacturer Part Number
P2R-087P, P2RFZ-08-E
Compatible Manufacturer Model Number
P2R-087P, P2RFZ-08-E
For Use With Mfr. Model Number
P2R-087P, P2RFZ-08-E
Compatible with Manufacturer Model No.
P2R-087P, P2RFZ-08-E
Compatible with Mfr. Model No.
P2R-087P, P2RFZ-08-E
For Use with Mfr Model Number
P2R-087P, P2RFZ-08-E
Compatible Pump Manufacturer Part Number
P2R-087P, P2RFZ-08-E
Compatible Mfr. Model Number
P2R-087P, P2RFZ-08-E

Description

Timer, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPST-NO, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1 sec, Number of Pins 8, Mounting Style Plug-In, Adjustment Interface Analog, Body Depth 1.86 in, Body Height 1.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.