Zoro Homepage

TIMER, SOLID STATE

  • Mfr # H3CA-8 DC24

  • Zoro # G610080123


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, Emission AC mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC61000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, UL508, CSA C22.2 No. 14, LR, NK
Electrical Connection
Socket
Series
H3CA
Contact Material
Silver Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CA-8 DC24
Zoro #
G610080123
UPC #
4547648330817
Country of Origin
China

Dimensions

Body Depth
2.96 in
Body Height
1.88 in
Overall Depth
3.5 in
Body Width
1.88 in

Details

Item
Solid State Timer
Contact Form
DPDT
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, Emission AC mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC61000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, UL508, CSA C22.2 No. 14, LR, NK
Electrical Connection
Socket
Series
H3CA
Contact Material
Silver Alloy
Input Voltage
24V DC
Minimum Time Setting
0.1 sec
Maximum Time Setting
9,990 hr
Adjustment Interface
Digital
Contact Rating (AC)
3 A @ 250V (Resistive Load)
Power Consumption
1 W
Delay Function
Power On Delay
Relay Operation
Solid State
IP Rating
IP40
Mechanical Operating Durability
1,000,000
Maximum Operating Temperature
55 Degrees C
Electrical Operating Durability
100,000
Minimum Operating Temperature
-10 Degrees C
Number of Delay Functions
7
Base Shape
Octal
Operating Time Accuracy
+/-0.3% +/-0.05 s
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Contact Rating (DC)
10.00 mA @ 5V
Reset Method
Self Reset
Number of Pins
8
Coil Voltage
24V DC
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
For Use With Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Mounting Style
DIN Rail, Surface
Compatible with Manufacturer Model No.
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PL08
For Use with Mfr Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Pump Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08

Description

Solid State Timer, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 7, Delay Function Power On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 9,990 hr, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Digital, Body Depth 2.96 in, Body Height 1.88 in, Body Width 1.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.