1 PORT SURFACE MOUNT BOX WH M1
Mfr # WP3501WH
Zoro # G812190354
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Mounting
Wall Mount
Features
Provide any room with phone or data with this surface mount 1-port box
Number of Sockets
1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3501WH
Zoro #
G812190354
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Mounting Box
Mounting
Wall Mount
Features
Provide any room with phone or data with this surface mount 1-port box
Number of Sockets
1
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.