Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.2GBPS HS HDMI CABLE CL3 2M

  • Mfr # AC2M02BK

  • Zoro # G012098818


product price: $13.65
/ea

Key Features

Supported Resolution
1920 x 1080
Jacket Type
CL3
Certifications & Standards
UL
Shielding
Yes
Device Supported
Gaming Console, Audio/Video Device, TV, Satellite Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2M02BK
Zoro #
G012098818
UPC #
-
Country of Origin
China

Details

Supported Resolution
1920 x 1080
Jacket Type
CL3
Certifications & Standards
UL
Shielding
Yes
Device Supported
Gaming Console, Audio/Video Device, TV, Satellite Receiver
Conductor
Oxygen-free Copper (OFC)
Cable Type
HDMI
Connector Plating
Gold
Item
A/V Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.