
12IN MTL ENCLOSURE W/SCREW-ON COVER
Mfr # EN1200
Zoro # G916255584
product price: $53.39
/eaKey Features
Color
White
Width
14.3 in
Depth
3.7 in
Height
12.1 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN1200
Zoro #
G916255584
UPC #
804428050650
Country of Origin
United States
Dimensions
Width
14.3 in
Depth
3.7 in
Height
12.1 in
Details
Color
White
Material
Metal
Item
Covering Panel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.