Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14IN MTL ENCLOSURE W/SCREW-ON

  • Mfr # EN1400

  • Zoro # G512117224


product price: $56.79
/ea

Key Features

Material
Cold Rolled Steel, Metal
Width
14.25 in
Depth
3.60 in
Height
14 in
Package Contents
EN1400 Telecom Line Distribution Module/EnclosureScrew-On Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1400
Zoro #
G512117224
UPC #
-
Country of Origin
United States

Dimensions

Width
14.25 in
Depth
3.60 in
Height
14 in
Thickness
100 mil

Details

Item
Cable Organizer
Material
Cold Rolled Steel, Metal
Package Contents
EN1400 Telecom Line Distribution Module/EnclosureScrew-On Cover
Color
White
Features
Flexible
Cable Manager Type
Structured Wiring Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.