
17IN PLT MEDIA ENCLOSURE W/COV
Mfr # ENP1705NAV1
Zoro # G712448937
product price: $69.19
/eaKey Features
Material
ABS Plastic
Width
13.2 in
Depth
0.5 in
Height
10 in
Mount Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP1705NAV1
Zoro #
G712448937
UPC #
-
Country of Origin
United States
Dimensions
Width
13.2 in
Depth
0.5 in
Height
10 in
Details
Item
Mounting Box
Material
ABS Plastic
Mount Type
Wall Mount
Environmentally Friendly
Yes
Package Contents
17-in Dual-Purpose In-Wall Enclosure with 5-in Mounting Plate, 5-in elevated mounting plate, Cover, Trim ring and drywall clips
Number of Gangs
1
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.