18GBPS ACTIVE HS HDMI CABLE CL
Mfr # ACAA10BK
Zoro # G912098789
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Connector Plating
Gold
Jacket Type
CSA FT4, CL3, CMG
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACAA10BK
Zoro #
G912098789
UPC #
-
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Connector Plating
Gold
Jacket Type
CSA FT4, CL3, CMG
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Cable Type
HDMI
Data Transfer Rate
18.2 Gbit/s
Device Supported
Home Theater System, Projector, Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) 19 pins Hdmi Type A Digital Audio/Video - Male
Connector on First End Details
(1) 19 pins Hdmi Type A Digital Audio/Video - Male
Material
Copper
Features
HDR Support, Flame Resistant, Audio Return Channel (ARC), Active
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.