Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18GBPS HS PREM HDMI CABLE 3M

  • Mfr # AC2MP3BK

  • Zoro # G212098793


product price: $24.29
/ea

Key Features

Device Supported
Audio/Video Device, TV
Cable Type
HDMI
Supported Resolution
3840 x 2160
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2MP3BK
Zoro #
G212098793
UPC #
-
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Device Supported
Audio/Video Device, TV
Cable Type
HDMI
Supported Resolution
3840 x 2160
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0b Type A Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI 2.0b Type A Digital Audio/Video - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.